Beli proyektor infocus di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Infocus Projector
    Mulai

    Rp7.699.900

    Infocus Projector
    atribut:
    • Aspect Ratio: 4:3
    • Audio Output (W): 3
    • Dimensions (mm): 236x313x107 (WxLxH)
    • Input Sources: Mini D-sub 15-pin (VGA), S-Video, HDMI™ 1.4, 3.5 mm Stereo Mini Jack
    • Operating Temperature (°C): 5 to 40
    • Optical Zoom: 1.1:1
    • Power Consumption (W): Maximum 267; Minimum 210
    • Resolution (pixels): 1024x768
    • Sound Level (dB(A)): 30
  2. Infocus Projector IN114AA
    Mulai

    Rp7.499.900

    Infocus Projector IN114AA
    atribut:
    • Color: White
  3. Epson Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.499.900

  4. ibright Tripod Screen (Layar Proyeksi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp779.900

  5. Novin Bonn Series Meja Lab 1 Orang (Kaki Kayu)
    Mulai

    Rp1.499.900

    Novin Bonn Series Meja Lab 1 Orang (Kaki Kayu)
    Deskripsi:
    Educational Institution that requres affordable but high quality knock down furniture may look upon BONN Series. Educational desk with partitions both made from wood and 5mm thick clear glass are suitable for language or audio class.
    atribut:
    • Dimensions (cm): 75+45x70x55
    • Edging (mm): PVC t.2
    • Material: Melamine Faced Chipboard (MFC)
  6. BenQ Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.199.900

    BenQ Proyektor
    Deskripsi:
    Projector for Small Meeting Room/Classroom
  7. New Projector Projector (Proyektor)
    Mulai

    Rp3.499.900

    New Projector Projector (Proyektor)
    atribut:
    • Projector System: LED lamps, 5.8inch LCD Panel
    • Native Resolution: Native 1280x800, support 1080P
    • Contrast Ratio: 2000:1
    • Aspect Ratio: 16:9 & 4:3
    • Keystone: ±15 degree Physical Correction
    • Image Flip: 360 degree flip
    • Lamp Life (hour): 30000
    • Language: Eng/Fre/Spa/Port/Ara/Chinese,total 23 languages
    • Lens Type: Manual Focus
    • Noise (dB): < 25
    • Picture Size (inch): 60-100
    • Power Consumption Total Power (W): 200
  8. Infocus Lampu Proyektor
    Mulai

    Rp3.499.900

    Infocus Lampu Proyektor
    atribut:
    • Use for: IN114X
  9. Epson Projector 3 LCD
    Mulai

    Rp7.999.900

    Epson Projector 3 LCD
    Deskripsi:
    Create engaging classroom displays with the dynamic EB-X51 projector. Offering advanced 3LCD technology, this ultra bright projector delivers eye-catching, 3,800-lumen displays with native XGA resolution. Designed to enhance in-class collaboration, the EB-X51 projects from smart devices and laptops, and features a built-in Moderator function that allows up to 50 users to connect to the display simultaneously 3(using iprojection). Built to last, this durable projector provides a long lamp life of up to 12,000 hours in ECO Mode, plus HDMI connectivity and convenient positioning flexibility for easy projection from anywhere in the classroom.3,800 lumens of color and white brightness*Native XGA resolution and 4:3 performanceLong lamp life up to 12,000 hours in ECO ModeBuilt-in Moderator function** for easy sharing using iProjectionAdvanced network connectivity*Colour brightness (colour light output) and white brightness (white light output) will vary depending on usage conditions. Colour light output measured in accordance with IDMS 15:4; white light output measured in accordance with ISO 21118.**When used in the general office environment (the amount of floating dust: 0.04 - 0.2 mg/m3 ). Based on the Epson’s in-house test results
    atribut:
    • Contrast Ratio: 16,000:1
    • Projection Technology: RGB liquid crystal shutter projection system (3LCD)
    • Start-Up Period (s): Less than 7
    • Warm-up Time (s): 30
  10. ViewSonic Laser Projector (Proyektor)
    Mulai

    Rp19.999.900

    ViewSonic Laser Projector (Proyektor)
    Deskripsi:
    Featuring 1280x800 WXGA resolution and 3,000 ANSI lumens of brightness, the ViewSonic® LS600W is a lamp-free LED projector ideal for business and education. No matter the environment, expect stunning images and vivid colors, as this projector boasts 125% Rec. 709 color accuracy. With 2nd generation LED technology, the LS600W eliminates the need to continuously swap out bulbs and dispose of toxic chemicals. In addition, an IP5X sealed optical engine prevents dust and moisture from entering the projector, ensuring impeccable image quality and a long maintenance-free lifespan of up to 30,000 hours.* An automatic on/off feature delivers efficiency and power savings, while comprehensive LAN control ensures easy management across meeting rooms and classrooms. Whether for business or education, the ViewSonic LS600W LED projector provides a picture-perfect presentation every time.
  11. Joinwit High Precision Fusion Splicer
    Mulai

    Rp25.999.900

    Joinwit High Precision Fusion Splicer
    Deskripsi:
    The Fusion splicer is designed to splice many types of fiber by using core diameter aiming rationale, its shape is compact, light weight, which is suitable for field work. Operation is simple, fusion speed is high, and fusion loss is small.
    atribut:
    • Size (mm): 135x158x155
    • Splicing Type: SM, MM, DS, NZDS
    • Splicing Loss (dB): 0.02 (SM), 0.01 (MM), 0.04 (DS)
    • Return Loss (dB): >60
    • Splicing Mode: Manual, Half Auto, Auto
    • Fiber Alignment: Core to Core Alignment by PAS Technology
    • Applicable Fiber: Cable Indoor and 0.25mm,0.9mm Fiber, SC Connector (Option)
    • Battery Capacity (mAh): 7200
    • Battery Charging Time (hour): 3 (Splicing and Charging at Same Time)
    • Battery Life: Cycling Charge 300-500 Times, Easy To Replace Battery
    • Cleaved Length (mm): 8-16
    • Electrodes Life: 3000, Easy To Replace Electrodes
    • Fiber Image/Magnification: 350/280
    • Heat Shrinkable Sleeve (mm): 60, 40 and Serials Heat Shrinkable Sleeve
    • Heating Time (s): ≤30
    • Power Source (W): ≤20
    • Splicing Time (s): ≤9
    • Tension Test (N): Standard 2 (Option)
    • View Display (inch): 5 (Digital High-quality LCD Screen)
  12. Logicool Logicool Wireless Combo MK270 (Keyboard)
    Mulai

    Rp869.900

    Logicool Logicool Wireless Combo MK270 (Keyboard)
    Deskripsi:
    This keyboard has a Japanese layout with four media control keys, four shortcut keys, a numeric keypad, and arrow keys. The typing sound is low, so you can type comfortably at home or at work. It uses a reliable wireless connection, so there is no delay or data loss due to wireless, and the cable does not get in the way while you work. The included mouse has a smooth shape and is a size that is easy to carry. You can use the keyboard and mouse immediately by inserting the USB receiver stored inside into your PC. The keyboard can be used for up to 36 months with two AAA batteries, and the mouse can be used for up to 18 months with one AA battery.
    atribut:
    • Angle Adjustment Range: Yes (8 °)
    • Battery Life: Up to 36 months
    • Design: Membrane
    • Dimensions, Width W x Depth D x Height H (mm): Keyboard: 450 x 155 x 18, Receiver: 14.4 x 18.7 x 6.6
    • Included Accessories: Wireless keyboard, wireless mouse, USB receiver, AAA batteries x 2 (keyboard), AA batteries x 1 (mouse), instruction manual, warranty policy
    • Interface: USB
    • Key: Shortcut keys: Play / Pause, Mute, Volume Down, Volume Up, Internet, Email, Sleep, Calculator
    • Key layout: 108 key Japanese layout
    • Key pitch (mm): 19
    • Key stroke (mm): 3.2
    • Mass (g): Keyboard: 2g (including batteries), Receiver: 2
    • Other Functions: Water resistant design
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Battery: Keyboard: 2 AAA batteries x
    • Supported OS: Chrome OS(TM) Windows(R) 7, 8, 10 or later
  13. VASELINE Cream
    Mulai

    Rp409.900

    VASELINE Cream
    Deskripsi:
    Melindungi kulit cerahmu dari matahari dan polusi
  14. Epson 3LCD Certified Projector
    Mulai

    Rp7.999.900

    Epson 3LCD Certified Projector
    Deskripsi:
    Enhance the Classroom Experience with Expressive Projections. Engage the audience with expressive and vivid projectors in class and meeting space with this 3600 lumens XGA projector. This product is proudly Made in Indonesia for Indonesia.
    atribut:
    • Projection Technology: RGB liquid crystal shutter projection system (3LCD)
    • White Light Output (lm): 3600/2400 (Normal/Eco)
    • Color Light Output (lm): 3600
    • USB interface: USB Type A: 1 (For Wireless LAN, Firmware Update, Copy OSD Settings); USB Type B: 1 (For Firmware Update, Copy OSD Settings)
    • Network: Wireless: Optional (ELPAP11); Wired LAN : 1 (RJ45)
    • Contrast Ratio: 16000:1
    • Screen Size (inch): Wide: 30 to 300 (9.89 to 9.12m), Tele: 30 to 300 (1.07 to 10.95m) (Projected Distance)
  15. X-Vision Ceiling Bracket (Braket Plafon)
    Mulai

    Rp139.900

Daftar Harga proyektor infocus Terbaru October 2026
Infocus ProjectorRp7.699.900
Infocus Projector IN114AARp7.499.900
ViewSonic Business Projector (Proyektor)Rp5.799.900
Epson ProyektorRp6.499.900
ibright Tripod Screen (Layar Proyeksi)Rp779.900
Novin Bonn Series Meja Lab 1 Orang (Kaki Kayu)Rp1.499.900
BenQ ProyektorRp6.199.900
New Projector Projector (Proyektor)Rp3.499.900
Infocus Lampu ProyektorRp3.499.900
Epson Projector 3 LCDRp7.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)